text.skipToContent text.skipToNavigation


7100-04-04

SAE 37° (JIC) Flare

Item #100144763
each

Product details

  • 45° Male JIC to Male BSPT Elbow
  • 1/4" JIC to 1/4" BSPT Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPT
Fitting Type Elbow
Fitting Description 45° Male JIC to Male BSPT Elbow
End Size 1/4 JIC(m)
1/4 BSPT(m)
Material Steel
Fitting Angle 45°
SAE Reference No. N/A
Across Wrench Flats 14 mm
Tube O.D. 1/4 in
BSPT Size 1/4 in
End Types 2 JIC 37°
BSPT
M 21 mm
N 21 1/2 mm
Weight 0.0 LB

You May Also Like