Product details
- 45° Male JIC to Male BSPT Elbow
- 1/2" JIC to 3/8" BSPT Size
Specifications
Fitting Description | 45° Male JIC to Male BSPT Elbow |
M | 25 mm |
No. of Ends | 2 |
Material | Steel |
N | 24 mm |
Across Wrench Flats | 19 mm |
End Types | JIC 37° & BSPT |
End Types 2 | JIC 37°, BSPT |
Tube O.D. | 1/2 in |
Fitting Angle | 45° |
Fitting Type | Elbow |
SAE Reference No. | N/A |
BSPT Size | 3/8 in |
End Size | 3/8 BSPT(m), 1/2 JIC(m) |
Weight | 0.146 LB |