Product details
- 45° Male JIC to Male BSPT Elbow
- 5/8" JIC to 1/2" BSPT Size
Specifications
No. of Ends | 2 |
Across Wrench Flats | 22 mm |
Material | Steel |
BSPT Size | 1/2 in |
Fitting Angle | 45° |
M | 28 mm |
Fitting Description | 45° Male JIC to Male BSPT Elbow |
Tube O.D. | 5/8 in |
N | 29.5 mm |
End Types | JIC 37° & BSPT |
End Types 2 | JIC 37°, BSPT |
Fitting Type | Elbow |
End Size | 1/2 BSPT(m), 5/8 JIC(m) |
SAE Reference No. | N/A |
Weight | 0.0 LB |