text.skipToContent text.skipToNavigation


7102-04-04-NWO

SAE 37° (JIC) Flare

Item #100144770
each
    Shipment Options

Product details

  • 45° Male JIC to Male BSPP ORB Elbow
  • 1/4" JIC to 1/4" BSPP Port Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP O-Ring Boss
Fitting Type Elbow
Fitting Description 45° Male JIC to Male BSPP ORB Elbow
End Size M26(m)
1/4 JIC(m)
Material Steel
Fitting Angle 45°
SAE Reference No. N/A
Across Wrench Flats 11 mm
Tube O.D. 1/4 in
Port Size 1/4
End Types 2 BSPP O-Ring Boss
JIC 37°
M 21 mm
N 29 mm
Weight 0.1 LB

You May Also Like