text.skipToContent text.skipToNavigation


7102-08-08-NWO

SAE 37° (JIC) Flare

Item #100144774
each
    Shipment Options

Product details

  • 45° Male JIC to Male BSPP ORB Elbow
  • 1/2" JIC to 1/2" BSPP Port Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP O-Ring Boss
Fitting Type Elbow
Fitting Description 45° Male JIC to Male BSPP ORB Elbow
End Size M26(m)
1/2 JIC(m)
Material Steel
Fitting Angle 45°
SAE Reference No. N/A
Across Wrench Flats 19 mm
Tube O.D. 1/2 in
Port Size 1/2
End Types 2 JIC 37°
BSPP O-Ring Boss
M 25.5 mm
N 38 1/2 mm
Weight 0.3 LB

You May Also Like