text.skipToContent text.skipToNavigation


7102-12-12-NWO

SAE 37° (JIC) Flare

Item #100144775
each
    Shipment Options

Product details

  • 45° Male JIC to Male BSPP ORB Elbow
  • 3/4" JIC to 3/4" BSPP Port Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP O-Ring Boss
Fitting Type Elbow
Fitting Description 45° Male JIC to Male BSPP ORB Elbow
End Size 3/4 JIC(m)
3/4 BSPP O-Ring Boss(m)
Material Steel
Fitting Angle 45°
SAE Reference No. N/A
Across Wrench Flats 27 mm
Tube O.D. 3/4 in
Port Size 3/4
End Types 2 JIC 37°
BSPP O-Ring Boss
M 32.5 mm
N 44 mm
Weight 0.556 LB

You May Also Like