Product details
- 90° Male JIC to Male BSPT Elbow
- 3/8" JIC to 1/4" BSPT Size
Specifications
End Size | 1/4 BSPT(m), 3/8 JIC(m) |
Fitting Description | 90° Male JIC to Male BSPT Elbow |
Tube O.D. | 3/8 in |
End Types 2 | JIC 37°, BSPT |
SAE Reference No. | N/A |
Across Wrench Flats | 14 mm |
No. of Ends | 2 |
Material | Steel |
N | 27.5 mm |
End Types | JIC 37° & BSPT |
Fitting Type | Elbow |
Fitting Angle | 90° |
BSPT Size | 1/4 in |
M | 27 mm |
Weight | 0.1 LB |