text.skipToContent text.skipToNavigation


7200-06-06

SAE 37° (JIC) Flare

Item #100144780
each

Alternate Products

Product details

  • 90° Male JIC to Male BSPT Elbow
  • 3/8" JIC to 3/8" BSPT Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPT
Fitting Type Elbow
Fitting Description 90° Male JIC to Male BSPT Elbow
End Size 3/8 JIC(m)
3/8 BSPT(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 19 mm
Tube O.D. 3/8 in
BSPT Size 3/8 in
End Types 2 JIC 37°
BSPT
M 28.5 mm
N 31 mm
Weight 0.181 LB

You May Also Like