text.skipToContent text.skipToNavigation


7200-08-08

SAE 37° (JIC) Flare

Item #100144782

Alternate Products

Product details

  • 90° Male JIC to Male BSPT Elbow
  • 1/2" JIC to 1/2" BSPT Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPT
Fitting Type Elbow
Fitting Description 90° Male JIC to Male BSPT Elbow
End Size 1/2 JIC(m)
1/2 BSPT(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 22 mm
Tube O.D. 1/2 in
BSPT Size 1/2 in
End Types 2 JIC 37°
BSPT
M 24 mm
N 37 mm
Weight 0.193 LB

You May Also Like