text.skipToContent text.skipToNavigation


7200-12-12

SAE 37° (JIC) Flare

Item #100144783

Alternate Products

Product details

  • 90° Male JIC to Male BSPT Elbow
  • 3/4" JIC to 3/4" BSPT Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPT
Fitting Type Elbow
Fitting Description 90° Male JIC to Male BSPT Elbow
End Size 3/4 JIC(m)
3/4 BSPT(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 27 mm
Tube O.D. 3/4 in
BSPT Size 3/4 in
End Types 2 JIC 37°
BSPT
M 42 mm
N 40 1/2 mm
Weight 0.436 LB

You May Also Like