text.skipToContent text.skipToNavigation


7200-16-16

SAE 37° (JIC) Flare

Item #100144784
each
    Shipment Options

Alternate Products

Product details

  • 90° Male JIC to Male BSPT Elbow
  • 1" JIC to 1" BSPT Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPT
Fitting Type Elbow
Fitting Description 90° Male JIC to Male BSPT Elbow
End Size 1 BSPT(m)
1 JIC(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 33 mm
Tube O.D. 1 in
BSPT Size 1 in
End Types 2 JIC 37°
BSPT
M 46 mm
N 50 mm
Weight 0.788 LB

You May Also Like