text.skipToContent text.skipToNavigation


7202-06-04-NWO

SAE 37° (JIC) Flare

Item #100144787
each
    Shipment Options

Alternate Products

Product details

  • 90° Male JIC to Male BSPP ORB Elbow
  • 3/8" JIC to 1/4" BSPP Port Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male JIC to Male BSPP ORB Elbow
End Size 1/4 BSPP O-Ring Boss(m)
3/8 JIC(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 14 mm
Tube O.D. 3/8 in
Port Size 1/4
End Types 2 JIC 37°
BSPP O-Ring Boss
M 28.5 mm
N 36 1/2 mm
Weight 0.119 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison