Product details
- 90° Male JIC to Male BSPP ORB Elbow
- 3/8" JIC to 1/2" BSPP Port Size
Specifications
No. of Ends | 2 |
Fitting Angle | 90° |
Port Size | 1/2 |
N | 43 mm |
Fitting Type | Elbow |
SAE Reference No. | N/A |
End Size | 3/8 JIC(m), M26(m) |
Material | Steel |
Tube O.D. | 3/8 in |
End Types | JIC 37° & BSPP O-Ring Boss |
M | 31 mm |
Fitting Description | 90° Male JIC to Male BSPP ORB Elbow |
End Types 2 | JIC 37°, BSPP O-Ring Boss |
Across Wrench Flats | 19 mm |
Weight | 0.344 LB |