text.skipToContent text.skipToNavigation


7202-08-08-NWO

SAE 37° (JIC) Flare

Item #100144791
each
    Shipment Options

Alternate Products

Product details

  • 90° Male JIC to Male BSPP ORB Elbow
  • 1/2" JIC to 1/2" BSPP Port Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male JIC to Male BSPP ORB Elbow
End Size M26(m)
1/2 JIC(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 19 mm
Tube O.D. 1/2 in
Port Size 1/2
End Types 2 JIC 37°
BSPP O-Ring Boss
M 34 mm
N 43 mm
Weight 0.35 LB

You May Also Like