Product details
- 90° Male JIC to Male BSPP ORB Elbow
- 5/8" JIC to 1/2" BSPP Port Size
Specifications
Material | Steel |
End Types 2 | JIC 37°, BSPP O-Ring Boss |
N | 43 mm |
Fitting Description | 90° Male JIC to Male BSPP ORB Elbow |
Fitting Angle | 90° |
End Types | JIC 37° & BSPP O-Ring Boss |
No. of Ends | 2 |
End Size | 5/8 JIC(m), 1/2 BSPP O-Ring Boss(m) |
Port Size | 1/2 |
Tube O.D. | 5/8 in |
SAE Reference No. | N/A |
Across Wrench Flats | 22 mm |
M | 36.5 mm |
Fitting Type | Elbow |
Weight | 0.362 LB |