Product details
- 90° Male JIC to Male BSPP ORB Elbow
- 5/8" JIC to 3/4" BSPP Port Size
Specifications
SAE Reference No. | N/A |
Fitting Angle | 90° |
Tube O.D. | 5/8 in |
No. of Ends | 2 |
End Types 2 | JIC 37°, BSPP O-Ring Boss |
Fitting Type | Elbow |
End Size | 5/8 JIC(m), M26(m) |
M | 39.5 mm |
N | 49 mm |
Material | Steel |
Across Wrench Flats | 19 mm |
Port Size | 3/4 |
End Types | JIC 37° & BSPP O-Ring Boss |
Fitting Description | 90° Male JIC to Male BSPP ORB Elbow |
Weight | 0.644 LB |