text.skipToContent text.skipToNavigation


7202-12-12-NWO

SAE 37° (JIC) Flare

Item #100144796
each

Alternate Products

Product details

  • 90° Male JIC to Male BSPP ORB Elbow
  • 3/4" JIC to 3/4" BSPP Port Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male JIC to Male BSPP ORB Elbow
End Size 3/4 JIC(m)
3/4 BSPP O-Ring Boss(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 27 mm
Tube O.D. 3/4 in
Port Size 3/4
End Types 2 BSPP O-Ring Boss
JIC 37°
M 42 mm
N 49 mm
Weight 0.669 LB

You May Also Like