text.skipToContent text.skipToNavigation


7202-16-16-NWO

SAE 37° (JIC) Flare

Item #100144799
each
    Shipment Options

Alternate Products

Product details

  • 90° Male JIC to Male BSPP ORB Elbow
  • 1" JIC to 1" BSPP Port Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male JIC to Male BSPP ORB Elbow
End Size 1 JIC(m)
1 BSPP O-Ring Boss(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 33 mm
Tube O.D. 1 in
Port Size 1
End Types 2 JIC 37°
BSPP O-Ring Boss
M 46 mm
N 52 mm
Weight 0.975 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison