text.skipToContent text.skipToNavigation


7202-20-20-NWO

SAE 37° (JIC) Flare

Item #100144801
each
    Shipment Options

Alternate Products

Product details

  • 90° Male JIC to Male BSPP ORB Elbow
  • 1 1/4" JIC to 1 1/4" BSPP Port Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male JIC to Male BSPP ORB Elbow
End Size 1 1/4 BSPP O-Ring Boss(m)
1 1/4 JIC(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 41 mm
Tube O.D. 1 1/4 in
Port Size 1 1/4
End Types 2 BSPP O-Ring Boss
JIC 37°
M 52 mm
N 57 mm
Weight 1.563 LB

You May Also Like