text.skipToContent text.skipToNavigation


7204-08-08

SAE 37° (JIC) Flare

Item #100144804

Product details

  • 90° Male JIC to Female BSPP Swivel Elbow
  • 1/2" Male JIC to 1/2" BSPP Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Elbow
Fitting Description 90° Male JIC to Female BSPP Swivel Elbow
End Size 1/2 BSPP(f)
1/2 JIC(m)
Material Steel
Fitting Angle 90°, Swivel
SAE Reference No. N/A
Across Wrench Flats 22.23 mm
Tube O.D. 1/2 in
BSPP Size 1/2 in
End Types 2 BSPP
JIC 37°
M 33 mm
N 25 mm
Weight 0.0 LB

You May Also Like