text.skipToContent text.skipToNavigation


7204-12-12

SAE 37° (JIC) Flare

Item #100144805
each
    Shipment Options

Product details

  • 90° Male JIC to Female BSPP Swivel Elbow
  • 3/4" Male JIC to 3/4" BSPP Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Elbow
Fitting Description 90° Male JIC to Female BSPP Swivel Elbow
End Size 3/4 BSPP(f)
3/4 JIC(m)
Material Steel
Fitting Angle 90°, Swivel
SAE Reference No. N/A
Across Wrench Flats 33.33 mm
Tube O.D. 3/4 in
BSPP Size 3/4 in
End Types 2 JIC 37°
BSPP
M 41 mm
N 27.8 mm
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison