text.skipToContent text.skipToNavigation


7205-04-12-NWO

SAE 37° (JIC) Flare

Item #100144807

Alternate Products

Product details

  • 90° Male JIC to Male Metric ORB Elbow
  • 1/4" JIC to 12mm Metric Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male JIC to Male Metric ORB Elbow
End Size M12(m)
1/4 JIC(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 14 mm
Tube O.D. 1/4 in
Port Size 12 mm
End Types 2 Metric O-Ring Boss
JIC 37°
M 27 mm
N 31 1/2 mm
Weight 0.113 LB

You May Also Like