text.skipToContent text.skipToNavigation


7205-06-14-NWO

SAE 37° (JIC) Flare

Item #100144809

Alternate Products

Product details

  • 90° Male JIC to Male Metric ORB Elbow
  • 3/8" JIC to 14mm Metric Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male JIC to Male Metric ORB Elbow
End Size 3/8 JIC(m)
M14(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 14 mm
Tube O.D. 3/8 in
Port Size 14 mm
End Types 2 JIC 37°
Metric O-Ring Boss
M 27 mm
N 32 1/2 mm
Weight 0.119 LB

You May Also Like