text.skipToContent text.skipToNavigation


7205-08-16-NWO

SAE 37° (JIC) Flare

Item #100144811
each
    Shipment Options

Product details

  • 90° Male JIC to Male Metric ORB Elbow
  • 1/2" JIC to 16mm Metric Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric O-Ring Boss
Fitting Type Elbow
Fitting Description 90° Male JIC to Male Metric ORB Elbow
End Size 1/2 JIC(m)
M16(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Across Wrench Flats 19 mm
Tube O.D. 1/2 in
Port Size 16 mm
End Types 2 JIC 37°
Metric O-Ring Boss
M 31.5 mm
N 36 1/2 mm
Weight 0.281 LB

You May Also Like