Brennan Industries
7205-08-18-NWO
PENDING RECODE TO BRNN_7205-08-18-NWO-FG, MTRL - 113894952
Item #100147042
each
Product details
- 90° Male JIC to Male Metric ORB Elbow
- 1/2" JIC to 18mm Metric Port Size
Specifications
Across Wrench Flats | 19 mm |
Fitting Angle | 90° |
End Types 2 | JIC 37°, Metric O-Ring Boss |
N | 39.5 mm |
Fitting Type | Elbow |
M | 31.5 mm |
Port Size | 18 mm |
End Size | 1/2 JIC(m), M18(m) |
SAE Reference No. | N/A |
End Types | JIC 37° & Metric O-Ring Boss |
Fitting Description | 90° Male JIC to Male Metric ORB Elbow |
No. of Ends | 2 |
Tube O.D. | 1/2 in |
Material | Steel |
Weight | 0.263 LB |