text.skipToContent text.skipToNavigation


7222-04-04

SAE 37° (JIC) Flare

Item #100144818

Product details

  • 90° Female JIC Swivel to Male BSPP Elbow
  • 1/4" Male JIC to 1/4" BSPP Size

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Elbow
Fitting Description 90° Female JIC Swivel to Male BSPP Elbow
End Size 1/4 BSPP(m)
1/4 JIC(f)
Material Steel
Fitting Angle 90°, Swivel
SAE Reference No. N/A
Hex Size 14 mm
Across Wrench Flats 16 mm
Tube O.D. 1/4 in
BSPP Size 1/4 in
End Types 2 BSPP
JIC 37°
M 25 mm
N 25 mm
Weight 0.0 LB

You May Also Like