text.skipToContent text.skipToNavigation


7588-P-04

Specials

Item #100144822
each
    Shipment Options

Product details

  • Male JIS Plug
  • 1/4" Male JIS

Specifications

No. of Ends 1
End Types JIS
Fitting Description Male JIS Plug
End Size 1/4 JIS(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 19.05 mm
Overall Length 23.8 mm
JIS Size 1/4 in
Weight 0.063 LB

You May Also Like