text.skipToContent text.skipToNavigation


7599-P-18

Specials

Item #100144828

Product details

  • Male Komatsu Plug
  • For 18mm Port Size

Specifications

No. of Ends 1
End Types Komatsu
Fitting Description Male Komatsu Plug
End Size 18mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 24 mm
Overall Length 24.7 mm
Komatsu Size 18 mm
Weight 0.113 LB

You May Also Like