text.skipToContent text.skipToNavigation


7599-P-33

Specials

Item #100144831
each

Product details

  • Male Komatsu Plug
  • For 33mm Port Size

Specifications

No. of Ends 1
End Types Komatsu
Fitting Description Male Komatsu Plug
End Size 33mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 42 mm
Overall Length 44 mm
Komatsu Size 33 mm
Weight 0.45 LB

You May Also Like