text.skipToContent text.skipToNavigation


7688-C-04

Specials

Item #100144832
each
    Shipment Options

Product details

  • Female JIS Cap
  • 1/4" Size

Specifications

No. of Ends 1
End Types JIS
Fitting Description Female JIS Cap
End Size 1/4 JIS(f)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 19.05 mm
Overall Length 22 mm
JIS Size 1/4 in
Weight 0.081 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison