text.skipToContent text.skipToNavigation


7688-C-06

Specials

Item #100144833
each
    Shipment Options

Product details

  • Female JIS Cap
  • 3/8" Size

Specifications

No. of Ends 1
End Types JIS
Fitting Description Female JIS Cap
End Size 3/8 JIS(f)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 22.22 mm
Overall Length 22.4 mm
JIS Size 3/8 in
Weight 0.1 LB

You May Also Like