Product details
- Female JIS Cap
- 1/2" Size
Specifications
Fitting Description | Female JIS Cap |
Fitting Angle | Straight |
End Types | JIS |
End Size | 1/2 JIS(f) |
JIS Size | 1/2 in |
Hex Size | 26.99 mm |
Overall Length | 27.4 mm |
SAE Reference No. | N/A |
Material | Steel |
No. of Ends | 1 |
Weight | 0.169 LB |