text.skipToContent text.skipToNavigation


7688-C-12

Specials

Item #100144835
each
    Shipment Options

Product details

  • Female JIS Cap
  • 3/4" Size

Specifications

No. of Ends 1
End Types JIS
Fitting Description Female JIS Cap
End Size 3/4 JIS(f)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 31 3/4 mm
Overall Length 31 1/2 mm
JIS Size 3/4 in
Weight 0.275 LB

You May Also Like