text.skipToContent text.skipToNavigation


7699-C-14

Specials

Item #100144837
each

Product details

  • Female Komatsu Cap
  • 14mm Size

Specifications

No. of Ends 1
End Types Komatsu
Fitting Description Female Komatsu Cap
End Size 14mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 18 mm
Overall Length 19.98 mm
Komatsu Size 14 mm
Weight 0.094 LB

You May Also Like