text.skipToContent text.skipToNavigation


7699-C-22

Specials

Item #100144839

Product details

  • Female Komatsu Cap
  • 22mm Size

Specifications

No. of Ends 1
End Types Komatsu
Fitting Description Female Komatsu Cap
End Size 22mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 26 mm
Overall Length 28.1 mm
Komatsu Size 22 mm
Weight 0.2 LB

You May Also Like