text.skipToContent text.skipToNavigation


8088-06-06

Specials

Item #100144850

Product details

  • Male JIS Union
  • 3/8" Size

Specifications

No. of Ends 2
End Types JIS
Fitting Description Male JIS Union
End Size 3/8 JIS(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 24 mm
Overall Length 39.7 mm
JIS Size 3/8 in
Weight 0.106 LB

You May Also Like