text.skipToContent text.skipToNavigation


8555-P-10

Specials

Item #100144868
each

Product details

  • Male Metric Plug 1.5 Pitch
  • 10mm Size

Specifications

No. of Ends 1
End Types Metric
Fitting Description Male Metric Plug 1.5 Pitch
End Size 10mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 11 mm
Overall Length 12 mm
Port Size 10 mm
Weight 0.031 LB

You May Also Like