text.skipToContent text.skipToNavigation


8555-P-12

Specials

Item #100144869

Product details

  • Male Metric Plug 1.5 Pitch
  • 12mm Size

Specifications

No. of Ends 1
End Types Metric
Fitting Description Male Metric Plug 1.5 Pitch
End Size 12mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 18 mm
Overall Length 16.7 mm
Port Size 12 mm
Weight 0.05 LB

You May Also Like