Product details
- Male Metric Plug 1.5 Pitch
- 14mm Size
Specifications
Fitting Description | Male Metric Plug 1.5 Pitch |
No. of Ends | 1 |
Hex Size | 19 mm |
Overall Length | 17.4 mm |
End Types | Metric |
SAE Reference No. | N/A |
Material | Steel |
Port Size | 14 mm |
End Size | 14mm |
Fitting Angle | Straight |
Weight | 0.069 LB |