text.skipToContent text.skipToNavigation


8555-P-16

Specials

Item #100144871

Product details

  • Male Metric Plug 1.5 Pitch
  • 16mm Size

Specifications

No. of Ends 1
End Types Metric
Fitting Description Male Metric Plug 1.5 Pitch
End Size 16mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 22 mm
Overall Length 16.4 mm
Port Size 16 mm
Weight 0.094 LB

You May Also Like