text.skipToContent text.skipToNavigation


8555-P-18

Specials

Item #100144872
each
    Shipment Options

Product details

  • Male Metric Plug 1.5 Pitch
  • 18mm Size

Specifications

No. of Ends 1
End Types Metric
Fitting Description Male Metric Plug 1.5 Pitch
End Size 18mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 23 mm
Overall Length 17.1 mm
Port Size 18 mm
Weight 0.118 LB

You May Also Like