Product details
- Male Metric Plug 1.5 Pitch
- 20mm Size
Specifications
SAE Reference No. | N/A |
Hex Size | 26 mm |
Port Size | 20 mm |
No. of Ends | 1 |
End Size | 20mm |
Material | Steel |
End Types | Metric |
Overall Length | 16.8 mm |
Fitting Angle | Straight |
Fitting Description | Male Metric Plug 1.5 Pitch |
Weight | 0.1 LB |