text.skipToContent text.skipToNavigation


8555-P-26

Specials

Item #100144876
each
    Shipment Options

Product details

  • Male Metric Plug 1.5 Pitch
  • 26mm Size

Specifications

No. of Ends 1
End Types Metric
Fitting Description Male Metric Plug 1.5 Pitch
End Size 26mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 33 mm
Overall Length 17.6 mm
Port Size 26 mm
Weight 0.0 LB

You May Also Like