text.skipToContent text.skipToNavigation


8800-06

Specials

Item #100144877
each

Product details

  • Metric Bonded Seal
  • 6mm Size

Specifications

No. of Ends 1
End Types Metric
Fitting Description Metric Bonded Seal
End Size 6mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Port Size 6 mm
Weight 0.001 LB

You May Also Like