text.skipToContent text.skipToNavigation


8800-08

Specials

Item #100144878

Product details

  • Metric Bonded Seal
  • 8mm Size

Specifications

No. of Ends 1
End Types Metric
Fitting Description Metric Bonded Seal
End Size 8mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Port Size 8 mm
Weight 0.002 LB

You May Also Like