Product details
- Metric Bonded Seal
- 14mm Size
Specifications
No. of Ends | 1 |
End Size | 14mm |
Fitting Angle | Straight |
Port Size | 14 mm |
Fitting Description | Metric Bonded Seal |
End Types | Metric |
Material | Steel |
SAE Reference No. | N/A |
Weight | 0.085 LB |