text.skipToContent text.skipToNavigation


8800-18

Specials

Item #100144883
each
    Shipment Options

Product details

  • Metric Bonded Seal
  • 18mm Size

Specifications

No. of Ends 1
End Types Metric
Fitting Description Metric Bonded Seal
End Size 18mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Port Size 18 mm
Weight 0.006 LB

You May Also Like