text.skipToContent text.skipToNavigation


8800-20

Specials

Item #100144884
each
    Shipment Options

Alternate Products

Product details

  • Metric Bonded Seal
  • 20mm Size

Specifications

No. of Ends 1
End Types Metric
Fitting Description Metric Bonded Seal
End Size 20mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Port Size 20 mm
Weight 0.006 LB

You May Also Like