text.skipToContent text.skipToNavigation


8800-27

Specials

Item #100144888

Product details

  • Metric Bonded Seal
  • 27mm Size

Specifications

No. of Ends 1
End Types Metric
Fitting Description Metric Bonded Seal
End Size 27mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Port Size 27 mm
Weight 0.012 LB

You May Also Like