text.skipToContent text.skipToNavigation


8800-42

Specials

Item #100144892
each
    Shipment Options

Product details

  • Metric Bonded Seal
  • 42mm Size

Specifications

No. of Ends 1
End Types Metric
Fitting Description Metric Bonded Seal
End Size 42mm
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Port Size 42 mm
Weight 0.05 LB

You May Also Like